BOWLING S3 CI SRC shoes
EU shoe size | 39 |
---|---|
Collar height | Low |
Colour | Grey |
EU shoe size | 39 |
---|---|
Collar height | Low |
Colour | Grey |
Main material | Textile |
ESD | No |
Water proof | No |
Metal free | No |
Metatarsal protection | No |
Security Category | S3 |
Slip resistance | Yes |
Weight | 457 g |
Material | Water-repellent technical fabric and suede leather |
Secondary colour | Blue |
Usually arrives within 14 working days