U-POWER SN10014 LION S3 SRC BLACK BOOT EU41 UK7

LION S3 SRC safety shoe

See technical information

References

U-Power:SN10014-41
Rubix:2586768
Manufacturer :SN10014 41
EAN:8033546127506
brand logo

Technical specifications

EU shoe size41
Colourblack

Product details : U-POWER SN10014 LION S3 SRC BLACK BOOT EU41 UK7


High safety basket, high, for a contemporary look in grey / black easy to wear. These shoes are offered in natural and very nubuck leather, very light, light, with toe caps in aluminium and composite soles. They are metal-free, anti-static, anti-abrasion and anti-perforation, thin and waterproof. Soft upper in natural, water-repellent nubuck leather. AirToe aluminium safety toe cap. Composite puncture-resistant sole Save &, Flex PLUS, PU / PU sole.

Technical specifications


Attributes
EU shoe size41
Colourblack
£ 78.54 excl. VAT
/ Each
£ 94.25 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

41