BASE B0678 BOWLING TOP/TENNIS TOP S3L FO SR SHOES BLACK/BLUE EU38 UK5

Bowling Top S3 SRC shoes

See technical information

References

Base Protection:CA-B0678-0WA 38
Rubix:389A0732
Manufacturer :CA-B0678-0WA 38
EAN:8050262501021
brand logo
brand logo

Technical specifications

EU shoe size38
Collar heighthigh
Colourblack
See all Specifications

Product details : BASE B0678 BOWLING TOP/TENNIS TOP S3L FO SR SHOES BLACK/BLUE EU38 UK5


Water-repellent technical fabric and suede leather uppers. Smell Top antibacterial lining. Fresh'n Flex insert. Slim Cap composite toe cap (metal-free), 200J resistance. Air Tech and TPU Skin anti-fatigue footbed, orthopedic custom fit. Anti-puncture sole. Metal-free. Antistatic. Hydrocarbon- and moisture-resistant safety shoe. Heel energy absorption (anti-fatigue).
Standard: EN20345:2011 S3 SRC
brand logo

Technical specifications


Attributes
EU shoe size38
Collar heighthigh
Colourblack
Main materialleather
ESDyes
Water proofno
Security Categorys3
Slip resistanceyes
£ 76.74 excl. VAT
/ Each
£ 92.09 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

38