U-POWER RR20464-43 YUKON S3 SRC BLK LOWSHOE SIZE 43/9


Yukon S3 SRC

References
u-power:RR20464-43
rubix:2587031
ean:8033546195611
brand logo
brand logo
Technical specifications
EU shoe size43
Collar heightLow
ColourBlack
See all Specifications

Product details : U-POWER RR20464-43 YUKON S3 SRC BLK LOWSHOE SIZE 43/9


Low safety shoes totally "metal free", u power comfortable and light of the" Rock & Roll" line, water repellent pull-up leather upper, inserts in breathable mesh, tip AirToe Composite, antiperforation, anti-slip and PU / PU sole. Pull-up water resistant leather. WingTex air tunnel textile lining material.
Standard : EN20345 S3 SRC

Technical specifications


Attributes
EU shoe size43
Collar heightLow
ColourBlack
Main materialOther
Metal freeYes
Type of solesComposite Mid Sole
MaterialWingTex®
Show UNSPSC/ECL@SS
£ 63.30 excl. VAT
/ Each
£ 75.96 incl. VAT
  • In stock: Next day delivery