Gewiss
Filter Options
Categories
maintenance & repairs (35)
tools & metrology (7)
fluid transmission & flow technology (1)
1Brand
gewiss
(43)
43 Product(s) with 43 variant(s):
GEWISS 110V16A SKT+SWITCH GW66001
- gewiss:GW66001
- rubix:152A8957
- In stock: Next day delivery
- Voltage:100/130 V
- Amperage:16 A
£ 67.14 excl. VAT
/ Each
GEWISS 2P+E 16A 230V BLUE GW60004H
- gewiss:GW60004H
- rubix:154A0682
- ean:8011564796584
- Delivery usually within ( 3 ) days
- Voltage:200/250 V
- Amperage:16 A
£ 4.92 excl. VAT
/ Each
GEWISS 415V 63A PLUG GW61053H
- gewiss:GW61053H
- rubix:153A9760
- Delivery usually within ( 3 ) days
- Voltage:346/415 V
- Amperage:63 A
£ 130.86 excl. VAT
/ Each
GEWISS SOCKET 16A 3PIN 240V GW62004H
- gewiss:GW62004H
- rubix:153A9755
- ean:8011564798069
- Delivery usually within ( 3 ) days
- Voltage:200/250 V
- Amperage:16 A
£ 6.56 excl. VAT
/ Each
GEWISS GW62001H CONNECR 3P 16A 110V IP44
- gewiss:GW62001H
- rubix:80342698
- Delivery usually within ( 3 ) days
- Voltage:100/130 V
- Amperage:16 A
£ 6.77 excl. VAT
/ Each
GEWISS GW62009H PRESA MOB.HP IP44 3P+N+T 16A 400V 6H (L)144 MM X (DIA)
- gewiss:GW62009H
- rubix:234A8148
- ean:8011564798168
- Delivery usually within ( 3 ) days
- Voltage:380/415 V
- Amperage:16 A
£ 14.90 excl. VAT
/ Each
GEWISS GW60001H SPINA MOB.HP IP44 2P+T 16A 110V 4H (L)125 MM X (DIA)51
- gewiss:GW60001H
- rubix:234A8153
- Delivery usually within ( 3 ) days
- Voltage:100/130 V
- Amperage:16 A
£ 4.73 excl. VAT
/ Each
GEWISS GW60009H SPINA MOB.HP IP44 3P+N+T 16A 400V 6H (L)137 MM X (DIA)
- gewiss:GW60009H
- rubix:234A8151
- ean:8011564796683
- Delivery usually within ( 3 ) days
- Voltage:380/415 V
- Amperage:16 A
£ 12.53 excl. VAT
/ Each
GEWISS 3P+N+E 440V PLUG GW60020H
- gewiss:GW60020H
- rubix:153A7433
- ean:8011564796881
- Delivery usually within ( 3 ) days
- Voltage:380/415 V
- Amperage:32 A
£ 19.86 excl. VAT
/ Each
GEWISS 3P+N+E 440V SOCKET GW62020H
- gewiss:GW62020H
- rubix:153A7434
- Delivery usually within ( 3 ) days
- Diameter:70.5 mm
- Length:190 mm
£ 23.83 excl. VAT
/ Each
GEWISS SKT 415V GW66019
- gewiss:GW66019
- rubix:153A0049
- Delivery usually within ( 3 ) days
- Voltage:380/415 V
- Amperage:32 A
£ 81.63 excl. VAT
/ Each
GEWISS GW62477 SURFACE MOUNT SOCKET OUTLET 16A 240V 2P+E
- gewiss:GW62477
- rubix:212A9239
- Delivery usually within ( 3 ) days
- Diameter:70 mm
- Length:160 mm
£ 16.10 excl. VAT
/ Each
GEWISS GW60019H PLUG 3P+E 32A 400V RED
- gewiss:GW60019H
- rubix:220A8698
- Delivery usually within ( 3 ) days
- Voltage:380/415 V
- Amperage:32 A
£ 16.25 excl. VAT
/ Each
GEWISS GW62482 SURFA SKT 16A 380V 3P+N+E
- gewiss:GW62482
- rubix:231A4981
- Delivery usually within ( 3 ) days
- Voltage:380/415 V
- Amperage:16 A
£ 17.81 excl. VAT
/ Each
GEWISS GW40003 8 MOD SURFACE MODULAR ENCLOSURE IP55
- gewiss:GW40003
- rubix:265A7981
- Delivery usually within ( 3 ) days
- Material:technopolymer gw plast
£ 28.97 excl. VAT
/ Each
GEWISS GW63053H TRAIL SOCKET 415V 4P+E 63A
- gewiss:GW63053H
- rubix:218A8904
- Delivery usually within ( 3 ) days
- Diameter:114 mm
- Length:273 mm
£ 124.89 excl. VAT
/ Each
GEWISS GW44003 ENCLOSURE WITH GLANDS 80X80X40 - IP44 (L)87.5 MM X (W)8
- gewiss:GW44003
- rubix:234A8160
- ean:8011564013681
- Delivery usually within ( 3 ) days
- Type:junction box
£ 3.40 excl. VAT
/ Each
GEWISS GW62008H 16A SOCKET
- gewiss:GW62008H
- rubix:214A5534
- ean:8011564798144
- Delivery usually within ( 3 ) days
- Diameter:55.5 mm
- Length:148 mm
£ 8.31 excl. VAT
/ Each
GEWISS GW62019H PRESA MOB.HP IP44 3P+T 32A 400V 6H (L)164 MM X (DIA)65
- gewiss:GW62019H
- rubix:234A8149
- Delivery usually within ( 3 ) days
- Voltage:380/415 V
- Amperage:32 A
£ 18.69 excl. VAT
/ Each
GEWISS 3P+N+E 230V PLUG GW62015H
- gewiss:GW62015H
- rubix:153A1628
- Delivery usually within ( 3 ) days
- Voltage:200/250 V
- Amperage:32 A
£ 20.14 excl. VAT
/ Each
GEWISS GW62488 32A 2P+E 220V 90S.S.OUT.IP44 50/60HZ 6H (L)170 MM X (W)
- gewiss:GW62488
- rubix:234A8155
- Delivery usually within ( 3 ) days
- Voltage:200/250 V
- Amperage:32 A
£ 22.13 excl. VAT
/ Each
GEWISS GW62492 32A 3P+E 380V 90S.S.OUT.IP44 50/60HZ 6H (L)170 MM X (W)
- gewiss:GW62492
- rubix:234A8156
- Delivery usually within ( 3 ) days
- Voltage:380/415 V
- Amperage:32 A
£ 24.57 excl. VAT
/ Each
GEWISS GW60008H SPINA MOB.HP IP44 3P+T 16A 400V 6H (L)125 MM X (W)60 M
- gewiss:GW60008H
- rubix:234A8152
- ean:8011564796669
- Delivery usually within ( 3 ) days
- Voltage:380/415 V
- Amperage:16 A
£ 11.30 excl. VAT
/ Each
GEWISS GW62481 16A 3P+E 380V 90S.S.OUT.IP44 50/60HZ 6H (L)160 MM X (W)
- gewiss:GW62481
- rubix:234A8154
- Delivery usually within ( 3 ) days
- Voltage:380/415 V
- Amperage:16 A
£ 16.04 excl. VAT
/ Each
24 items of 43
























