SPARTEX V42Q200BLRP05 BRAKED SWIVEL CASTOR 200MM CUSHION RUBBER TYRED
Braked swivel castor
See technical informationReferences
Spartex:UK-V42Q200BLRP05
Rubix:230A3972
Product details : SPARTEX V42Q200BLRP05 BRAKED SWIVEL CASTOR 200MM CUSHION RUBBER TYRED
PLATE FIXING BRAKED SWIVEL CASTOR
160MM CUSHION RUBBER TYRED WHEEL
ROLLER BEARING
Technical specifications
Attributes
| Load capacity | 205 kg |
|---|---|
| Wheel diameter | 200 mm |
Show UNSPSC/ECL@SS
£ 30.49 excl. VAT
/ Each
£ 36.59 incl. VAT
- Usually arrives within 14 working days

