References
Spartex:UK-V50Q100NYJP05
Rubix:245A7091
Product details : SPARTEX V50Q100NYJP05 SWIVEL CASTOR 100MM NYLON WHEEL
PLATE FIXING SWIVEL CASTOR
250MM NYLON WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 500 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 41.98 excl. VAT
/ Each
£ 50.38 incl. VAT
- Usually arrives within 14 working days

