Pressed steel swivel castor, Heavy duty design, with brake system 'ideal-stop' Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with nylon wheel centre, with synthetic thread guard
Load capacity | 150 kg |
---|---|
Wheel diameter | 100 mm |
Wheel width | 32 mm |
Bracket: LK series
Wheel: POEV series
small thread guard
with additional
ball bearing seal
Logistic Weight | 731 g |
---|---|
Load capacity | 150 kg |
Wheel diameter | 100 mm |
Wheel width | 32 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Rubber |
Min. temperature | -25 °C |
Max. temperature | 80 °C |
Total height | 125 mm |
Type of bearing | Plain bore |
Running sole / tire colour | Grey |
Shore A Hardness | 65 Shore |
Plate diameter | 70 mm |
125 mm | |
38 mm |
Usually arrives within 14 working days