MECALINE BRASS BALL VALVE F/F NP40 G3/4IN 867818
BRASS BALL VALVE PN50/25 FEMALE/FEMALE - LONG THREAD - FULL BORE - FLAT STAINLESS STEEL HANDLE
See technical informationSee documentsReferences
Mecaline:867818
Rubix:216A3267
EAN:3660338217388
Documents
Product details : MECALINE BRASS BALL VALVE F/F NP40 G3/4IN 867818
Material: CW617N Brass hot forged nickeled body (except threading), CW614N Brass hot forged chromed ball, PTFE Seat & packing gland, Anti blow-out stem. Reversible handle. PED 97/23/CE: Products excluded (article 1, §3.2). For all compatible fluids (fuel, gasoline, glycoled water), compressed air (6 Bars). Temperature range : -10°C to +110°C. Full bore.
Technical specifications
Attributes
| Diameter (inch) | 3/4 '' |
|---|---|
| Service pressure | 40 bar |
Show UNSPSC/ECL@SS
£ 13.84 excl. VAT
/ Each
£ 16.61 incl. VAT
- In stock: Next day delivery

