References
Aventics:1823391907
Rubix:273A0850
Manufacturer :1823391907

Documents
Product details : AVENTICS 1823391907
2/2-way shut-off valve, Series SC01
Technical specifications
Attributes
| Diameter (inch) | r 1/4 '' |
|---|---|
| Service pressure | 16 bar |
| Profile | sc01 |
| Material | housing: brass (nickel-plated). seals: polytetrafluoroethylene (ptfe) and acrylonitrile butadiene rubber (nbr). hand lever: polyamide. |
| Connection | r 1/4 (external thread) - g 1/4 (internal thread) |
| Size of thread | r 1/4 - g 1/4 |
Show UNSPSC/ECL@SS
£ 17.62 excl. VAT
/ Each
£ 21.14 incl. VAT
- Usually arrives within 14 working days
