MECALINE 859364 EXHAUST SILENCER G1/8IN
BRASS EXHAUST SILENCER WITH STAINLESS STEEL 304 WIRE MESH - MALE THREAD
See technical informationSee documentsReferences
Mecaline:859364
Rubix:208A5031
EAN:3660338143786
Documents
Product details : MECALINE 859364 EXHAUST SILENCER G1/8IN
Material: Brass / Stainless Steel 304 mesh. Max Working Pression: 12 bars. Temperature range -10°C...+80°C. Filtration capacity: 100 μm
Technical specifications
Attributes
| Connecting diameter (inch) | g 1/8 '' |
|---|
Show UNSPSC/ECL@SS
£ 2.04 excl. VAT
/ Each
£ 2.45 incl. VAT
- In stock: Next day delivery

