Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
MECALINE STANDARD EXHAUST SILENCER G3/4IN 869349
MECALINE STANDARD EXHAUST SILENCER G3/4IN 869349
BRASS EXHAUST SILENCER - MALE THREAD
References
mecaline:
869349
rubix:
208A5304
ean:
3660338230950
Technical specifications
Connecting diameter (inch)
3/4
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE STANDARD EXHAUST SILENCER G3/4IN 869349
Material: Brass / sintered bronze. Max Working Pression: 10 bars. Temperature range -10°C...+80°C. Filtration capacity: 50 μm
Technical specifications
Attributes
Connecting diameter (inch)
3/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.87
excl. VAT
/
Each
£
32.24
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Check our products from related categories
SMC 2508-010 SILENCER (R1 CV 7.2)
AVENTICS R412010082
MECALINE 859364 EXHAUST SILENCER G1/8IN
SMC ANB1-02 SILENCER
FESTO 1206625 SILENCER AMTE-M-H-G12
NORGREN M/S0 M5 EXHAUST SILENCER
MECALINE EXHAUST SILENCER POLYETHYLENE G1IN 869656
SMC VCHN3-06 HIGH PRESSURE SILENCER
FESTO 9520 FLOW CONTROL/SILENCER GRU-3/4-B
SMC NAN103-N01 SILENCER
FESTO 1206624 SILENCER AMTE-M-H-G38
SMC ANB1-14 SILENCER
PARKER MUFFLER P6M-PAB6
PARKER MUFFLER P6M-PAB2
FESTO 197583 SILENCER UO-1/8