ANA1 High Noise Reduction Silencer
Connecting diameter (inch) | 1/4 '' |
---|
Logistics dimensions (L x W x H) | 22x64x22 mm |
---|---|
Logistic Weight | 13 g |
Connecting diameter (inch) | 1/4 '' |
Length | 22 mm |
Sound level | 40 dB |
Min. temperature | 5 °C |
Max. temperature | 60 °C |
In stock: Next day delivery