MECALINE EXHAUST SILENCER POLYETHYLENE G 3/4IN 869655
POROUS POLYETHYLENE SILENCER - MALE THREAD
See technical informationSee documentsReferences
Mecaline:869655
Rubix:216A1269
EAN:3660338233616
Documents
Product details : MECALINE EXHAUST SILENCER POLYETHYLENE G 3/4IN 869655
Material: Polyethylene. Max Working Pression: 10 bars. Temperature range -15°C...+100°C. Filtration capacity: 75 μm.
Technical specifications
Attributes
| Connecting diameter (inch) | 3/4 '' |
|---|
Show UNSPSC/ECL@SS
£ 52.57 excl. VAT
/ Each
£ 63.08 incl. VAT
- In stock: Next day delivery

