Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
MECALINE 859370 EXHAUST SILENCER M5
MECALINE 859370 EXHAUST SILENCER M5
BRASS EXHAUST SILENCER WITH STAINLESS STEEL 304 WIRE MESH - MALE THREAD
References
mecaline:
859370
rubix:
216A1261
ean:
3660338143847
Technical specifications
Connecting diameter (inch)
M 5
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859370 EXHAUST SILENCER M5
Material: Brass / Stainless Steel 304 mesh. Max Working Pression: 12 bars. Temperature range -10°C...+80°C. Filtration capacity: 100 μm
Technical specifications
Attributes
Connecting diameter (inch)
M 5
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.20
excl. VAT
/
Each
£
2.64
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Check our products from related categories
AVENTICS 1827000039
MECALINE 859379 SILENCER FLOW REG G1/8IN
LEGRIS SILENCER 0672-00-10
MECALINE 859070 PUSH-IN SILENCER 4
MECALINE COMPACT EXHAUST SILENCER G1/4IN 869615
SMC ANA1-C08 SILENCER
LEGRIS 0674-00-27 SILENCER
SMC ANA1-04 SILENCER
NORGREN T45P0008 8MM STEM PLASTIC SILENCER
AVENTICS 1827000045
SMC AN15-C08 COMPACT RESIN SILENCER
SMC VCHNF4-10 5.0 MPA SILENCER
FESTO 12740 SILENCER U-3/8-B-NPT
FESTO 357518 SILENCER VADM-..
SMC AN20-02 COMPACT RESIN SILENCER