Pressure Silencer
Connecting diameter (inch) | 1 '' |
---|
Logistics dimensions (L x W x H) | 74x237x74 mm |
---|---|
Logistic Weight | 810 g |
Connecting diameter (inch) | 1 '' |
Material | Die-Cast Aluminium |
Length | 230 mm |
Sound level | 35 dB |
Min. temperature | 5 °C |
Max. temperature | 80 °C |
Delivery usually within ( 20 ) days