Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
MECALINE 859379 SILENCER FLOW REG G1/8IN
MECALINE 859379 SILENCER FLOW REG G1/8IN
POROUS POLYETHYLENE SILENCER WITH FLOW REGULATOR - MALE THREAD
References
mecaline:
859379
rubix:
216A1275
ean:
3660338143915
Technical specifications
Connecting diameter (inch)
G 1/8
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859379 SILENCER FLOW REG G1/8IN
Material: Polyethylene. Max Working Pression: 10 bars. Temperature range -15°C...+100°C. Filtration capacity: 75 μm.
Technical specifications
Attributes
Connecting diameter (inch)
G 1/8
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.73
excl. VAT
/
Each
£
18.88
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
NORGREN MBP06B SHELL TYPE EXHAUST SILENCER
FESTO 6842 SILENCER U-1/4-B
AVENTICS 8145001000
FESTO 539132 FILTER SILENCER LFU-1/4
SMC AN500-N06 SILENCER
SMC AN700-12 SILENCER
MECALINE 859369 EXHAUST SILENCER g1IN
AVENTICS 5790005332
FESTO 165003 SILENCER UC-M5
SMC VCHN4-EL SILENCER
FESTO 133143 FLOW CONTROL/SILENCER VFFK-C-K-R14-P
SMC ANA1-01 SILENCER
NORGREN T45P0004 4MM STEM PLASTIC SILENCER
SMC ANA1-02 SILENCER
LEGRIS 06740010 SILENCER POROUS PLASTIC 1/8IN