References
SMC:AN20-02
Rubix:80106154
Manufacturer :00880922
EAN:3618035573320

Documents
Product details : SMC AN20-02 COMPACT RESIN SILENCER
Series AN silencers offer various styles and low backpressure in a compact, easy mounting design. The high noise reduction style provides over 35dB(A) noise reduction and the case is UL94-V0 grade, flame resistant material. Series AN is available with R(PT) or NPT threads.
•Space saving.
•Noise reduction improved: 30 dB(A).
•M thread, R (NPT) thread type.
Body Size: 20
Thread Type: Rc or Metric
Thread Connection Port Size: 02 (1/4)
•Noise reduction improved: 30 dB(A).
•M thread, R (NPT) thread type.
Body Size: 20
Thread Type: Rc or Metric
Thread Connection Port Size: 02 (1/4)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x45x17 mm |
|---|---|
| Logistic Weight | 4 g |
| Connecting diameter (inch) | 1/4 '' |
| Material | polyethylene |
| Length | 17 mm |
Show UNSPSC/ECL@SS
£ 4.72 excl. VAT
/ Each
£ 5.66 incl. VAT
- In stock: Next day delivery