References
SMC:AN15-C08
Rubix:118A4317
Manufacturer :AN15-C08
EAN:3618035573344

Documents
Product details : SMC AN15-C08 COMPACT RESIN SILENCER
Series AN silencers offer various styles and low backpressure in a compact, easy mounting design. The high noise reduction style provides over 35dB(A) noise reduction and the case is UL94-V0 grade, flame resistant material. Series AN is available with R(PT) or NPT threads.
•Space saving.
•Noise reduction improved: 30 dB(A).
•One-touch Fitting Connection.
Body Size: 15
One-touch Fitting Size: 08 (Ø8)
•Noise reduction improved: 30 dB(A).
•One-touch Fitting Connection.
Body Size: 15
One-touch Fitting Size: 08 (Ø8)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x45x13 mm |
|---|---|
| Logistic Weight | 13 g |
| Connecting diameter (inch) | 8 '' |
| Material | resin |
| Length | 13 mm |
Show UNSPSC/ECL@SS
£ 4.44 excl. VAT
/ Each
£ 5.33 incl. VAT
- Delivery usually within ( 8 ) days