Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Hose barb fittings
Hose barbed fitting with thread
MECALINE 869648 MALE HOSETAIL BRASS 14 R1/2IN
MECALINE 869648 MALE HOSETAIL BRASS 14 R1/2IN
BRASS HOSE TAIL - TAPER MALE ADAPTERS
References
mecaline:
869648
rubix:
216A2441
ean:
3660338233555
Technical specifications
Connecting diameter
R1/2Ā
''
Interior tube diameter metric
14Ā
mm
See all Specifications
Product details
Technical specifications
Product details : MECALINE 869648 MALE HOSETAIL BRASS 14 R1/2IN
Material: Brass. BSP Taper thread (R). Used to provide free flow of water, compressed air and inert fluids.
Technical specifications
Attributes
Connecting diameter
R1/2Ā
''
Interior tube diameter metric
14Ā
mm
Material
Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
8.07
excl. VAT
/
Each
Ā£
9.68
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 858635 FEMALE HOSETAIL 9- G3/8IN
MECALINE 859340 MALE HOSE TAIL 7 G1/4
MECALINE 858675 MALE HOSE TAIL 18-R1/2
MECALINE 859347 MALE HOSE TAIL 9 G3/8
MECALINE 858669 MALE HOSE TAIL 12-R1/4
PARKER PUSHLOCK-FITTINGS 35C82-15-8B
MECALINE 858668 MALE HOSE TAIL 10-R1/8
LEGRIS 0934 08 10 HOSE BARBED 8MM M 1/8IN BSPT NICKEL PLATED
LEGRIS 0934 16 17 HOSE BARBED 16MM M 3/8IN BSPT NICKEL PLATED
MECALINE MALE HOSETAIL 19-R3/8IN 786164
MECALINE MALE HOSETAIL 17-R1/2IN 734419
LEGRIS 0934 09 13 HOSE BARBED 9MM M 1/4IN BSPT NICKEL PLATED
MECALINE 859357 MALE HOSE TAIL 17-G3/8
MECALINE MALE HOSETAIL 10-R1/2IN 756136
PARKER STRAIGHT END FITTING 31382-8-8