Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Hose barb fittings
Hose barbed fitting with thread
MECALINE 859357 MALE HOSE TAIL 17-G3/8
MECALINE 859357 MALE HOSE TAIL 17-G3/8
NICKEL-PLATED BRASS HOSE TAIL - PARALLEL MALE ADAPTERS
References
mecaline:
859357
rubix:
216A2353
ean:
3660338143724
Technical specifications
Connecting diameter
g3/8
''
Interior tube diameter metric
17
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859357 MALE HOSE TAIL 17-G3/8
Material: nickel-plated brass. BSP Parallel thread (G). Used to provide free flow of water, compressed air and inert fluids. Temperature -20°C to +80°C. NBR seal
Technical specifications
Attributes
Connecting diameter
g3/8
''
Interior tube diameter metric
17
mm
Material
nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.34
excl. VAT
/
Each
£
5.21
incl. VAT
In stock: Next day delivery
Select variants (26)
Add to cart
Check our products from related categories
MECALINE MALE HOSETAIL 6-R1/4IN 734405
MECALINE MALE HOSETAIL 8-R1/8IN 734403
MECALINE 858665 MALE HOSE TAIL 9-R1/8
MECALINE MALE HOSETAIL 7-R1/8IN 734402
MECALINE MALE HOSETAIL 10-R1/4IN 734409
MECALINE 858664 MALE HOSE TAIL 8-R3/8
LEGRIS 0934 09 17 HOSE BARBED 9MM M 3/8IN BSPT NICKEL PLATED
LEGRIS 0934 10 21 HOSE BARBED 10MM M 1/2IN BSPT NICKEL PLATED
MECALINE 859343 MALE HOSE TAIL 8 G3/8
MECALINE 859349 MALE HOSE TAIL 10- G3/8
LEGRIS 0934 08 13 HOSE BARBED 8MM M 1/4IN BSPT NICKEL PLATED
MECALINE 858670 MALE HOSE TAIL 12-R3/8
MECALINE MALE HOSETAIL 24-R3/4IN 786166
LEGRIS 0934 16 21 HOSE BARBED 16MM M 1/2IN BSPT NICKEL PLATED
RECTUS 8MM HOSE TAIL PLUG 27SFTF08SXN