Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Hose barb fittings
Hose barbed fitting with thread
MECALINE MALE HOSETAIL 19-R3/8IN 786164
MECALINE MALE HOSETAIL 19-R3/8IN 786164
NICKEL-PLATED BRASS HOSE TAIL - TAPER MALE ADAPTERS
References
mecaline:
786164
rubix:
208A5356
ean:
3660338030796
Technical specifications
Connecting diameter
R3/8
''
Interior tube diameter metric
19
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE HOSETAIL 19-R3/8IN 786164
Material: nickel-plated brass. BSP Taper thread (R). Used to provide free flow of water, compressed air and inert fluids.
Technical specifications
Attributes
Connecting diameter
R3/8
''
Interior tube diameter metric
19
mm
Material
Laiton nickelé
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.33
excl. VAT
/
Each
£
11.20
incl. VAT
In stock: Next day delivery
Select variants (33)
Add to cart
Check our products from related categories
MECALINE 858676 MALE HOSE TAIL 18-R3/4
MECALINE 859361 MALE HOSE TAIL 25 G1IN
MECALINE 858668 MALE HOSE TAIL 10-R1/8
MECALINE 858673 MALE HOSE TAIL 17-R3/8
MECALINE MALE HOSETAIL 13-R1/2IN 734417
MECALINE 859348 MALE HOSE TAIL 10- G1/4
LEGRIS HOSE TAIL 0136 14 17
MECALINE 859359 MALE HOSE TAIL 19-G3/4
MECALINE 859353 MALE HOSE TAIL 12-G1/2
MECALINE MALE HOSETAIL 15-R3/4IN 786162
LEGRIS HOSE TAIL 0136 10 13
LEGRIS 0934 14 21 HOSE BARBED 14MM M 1/2IN BSPT NICKEL PLATED
PARKER PUSHLOCK-FITTINGS 35C82-15-8B
MECALINE 859354 MALE HOSE TAIL 13-G1/2
LEGRIS 0934 08 13 HOSE BARBED 8MM M 1/4IN BSPT NICKEL PLATED