MECALINE DECOMPRESSION BALL VALVE G1/2IN 880665


BRASS PRESSURE RELIEF BALL VALVE PN40 FEMALE/FEMALE - FULL BORE - FLAT RED HANDLE

References
mecaline:880665
rubix:216A3272
ean:3660338340178
brand logo
brand logo
Technical specifications
Diameter (inch)1/2 ''
See all Specifications

Product details : MECALINE DECOMPRESSION BALL VALVE G1/2IN 880665


Material: CW617N Brass hot forged nickeled body (except threading), CW614N Brass hot forged chromed ball, double sealing NBR O-Ring on the stem, Steel handle with red epoxy coated. PED 97/23/CE. For compressed air (6 Bars). Temperature range : -10°C to +110°C. Full bore.

Technical specifications


Attributes
Diameter (inch)1/2 ''
Service pressure6 bar
Show UNSPSC/ECL@SS
£ 21.23 excl. VAT
/ Each
£ 25.48 incl. VAT
  • In stock: Next day delivery