MECALINE BALL-VALVE MALE-MALE 1IN 853525


BRASS BALL VALVE PN40/25 MALE/MALE - FULL BORE - FLAT RED HANDLE

References
mecaline:853525
rubix:216A3255
ean:3660338096129
BALL-VALVE, MALE-MALE Diameter (inch) '' 1
brand logo
Technical specifications
Diameter (inch)1 ''
See all Specifications

Product details : MECALINE BALL-VALVE MALE-MALE 1IN 853525


Material: CW617N Brass hot forged nickeled body (except threading), CW614N Brass hot forged chromed ball, PTFE Seat & packing gland, Anti blow-out stem. Reversible handle. PED 97/23/CE: Products excluded (article 1, §3.2). For all compatible fluids (fuel, gasoline, glycoled water), compressed air (6 Bars). Temperature range : -10°C to +110°C. Full bore

Technical specifications


Attributes
Diameter (inch)1 ''
Service pressure32 bar
Show UNSPSC/ECL@SS
£ 12.82 excl. VAT
/ Each
£ 15.38 incl. VAT
  • In stock: Next day delivery