References
Festo:VZBC-15-FF-40-22-F0304-V4V4T-PS15-R-90-4-C
Rubix:392A0352
Manufacturer :1915401
EAN:4052568249595

Documents
Product details : FESTO 1915401 BALL VALVE ACTUATOR UNIT
Ball valve
Technical specifications
Attributes
| Diameter (inch) | 0.59 '' |
|---|---|
| Service pressure | 8.4 bar |
| Profile | vzbc |
| Connection | ringhuis met schroefdraadflens |
Show UNSPSC/ECL@SS
£ 401.91 excl. VAT
/ Each
£ 482.29 incl. VAT
- Delivery date on request
Contact a branch