Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pneumatic ball valve
FESTO 153485 BALL VALVE QHS-QS-6
FESTO 153485 BALL VALVE QHS-QS-6
Ball Valve
References
festo:
QHS-QS-6
rubix:
108A3803
manufacturer :
153485
ean:
4052568035013
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 153485 BALL VALVE QHS-QS-6
Ball valve QHS-QS-6 With QS plug connector. Valve function=2/2 bistable, Pneumatic Connection, port 1=QS-6, Pneumatic Connection, port 2=QS-6, Type of actuation=manual, Mounting type=with lock Nut
Technical specifications
Attributes
Logistics dimensions (L x W x H)
57
x
17
x
25
mm
Logistic Weight
17,7
g
Service pressure
10
bar
Profile
qhs
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.72
excl. VAT
/
Each
£
26.06
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
MECALINE 853537 BALL-VALVE MALE-FEMALE DIAMETER 1IN
NORGREN 602112188 1 INCH BSP 2/2 F/F BAR LEVER
MECALINE BALL-VALVE M-F G 3/4 829165
MECALINE 867824 STAINLESS STEEL BALL VALVE FEM/FEM 8X13 DIA. 1/4
AVENTICS 1823391906
FESTO 153486 BALL VALVE QH-QS-4-1/8
AVENTICS R412005501
TRANSAIR 25MM LOCKABLE B VLVE 4092-25-00
FESTO 1915401 BALL VALVE ACTUATOR UNIT
MECALINE 867822 BRASS BALL VALVE F/F NP30G 2IN
MECALINE 853559 STAINLESS STEEL VALVE LOCKABLE DIA 2. 1/2IN
MECALINE BALL VALVE WITH DISCHARGE 1IN 853549
MECALINE MINI BALL VALVE MALE-FEM G3/8IN 867812
MECALINE BALL-VALVE M-F G 1 829166
MECALINE BALL-VALVE FEM-F G 3/4 735777