LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW/NAVY 2XL


Breathable Executive Anorak

References
leo workwear:A04-Y-NV-2XL
rubix:2576334
ean:5056082301301
brand logo
brand logo
Technical specifications
Colouryellow
Size2xl
Class EN204713
See all Specifications

Product details : LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW/NAVY 2XL


The Clovelly excecutive anorak offers the wearer exceptional performance in all weather conditions. Made with LTEC 10,000 personal barrier system, high performance 2-layer laminated fabric which is windproff waterproof and breathable. New for 2015 is the dual colour yerllow/Navy version giving contrast color in the areas most prone to dirt. Mesh lined body and sleeves Detachable 3 piece hood(fixed concealed hood Yellow model) V shaped drop tail back Shaped high collar Interactive zipper other sizes available

Strengths

•V-shaped drop tail back
•Two way main zip
•Full length hook & loop-fastened double
•Storm flap
•Chin protector
•Internal nelson pocket
•Internal lower zipped pocket
•Large hook & loop-fastened bellowed front pockets
•ID pocket
•Interactive zipper

Technical specifications


Attributes
Colouryellow
Size2xl
Class EN204713
Main materialpolyester
Secondary colournavy
Materialbreathable 2-layer laminated polyester
Show UNSPSC/ECL@SS
£ 82.66 excl. VAT
/ Each
£ 99.19 incl. VAT
  • Usually arrives within 14 working days