MASCOT 15902 KIAMA SOFTSHELL JACKET HV YEL/DNAVY 4XL


Softshell jacket Kiama yellow/dark navy

References
mascot:15902-253-17010-4XL
rubix:379A6861
ean:5711074303274
Softshell jack Kiama 15902-253-17010 / 4XL
brand logo
brand logo
Technical specifications
Colouryellow
Size4xl
Class EN204712
See all Specifications

Product details : MASCOT 15902 KIAMA SOFTSHELL JACKET HV YEL/DNAVY 4XL


The dark contrast is placed where the clothing is most exposed to dirt. Breathable. No seams on the top of the shoulders: prevents water from penetrating. Additional safety with vertical reflective strips that connect with the horizontal reflectors. Extra protection against the cold with an extended back.
brand logo

Technical specifications


Attributes
Logistic Weight1000 g
Colouryellow
Size4xl
Class EN204712
Main materialpolyester
Grammage280 g/m²
Secondary colournavy
Material100% polyester
Show UNSPSC/ECL@SS
£ 138.60 excl. VAT
/ Each
£ 166.32 incl. VAT
  • Usually arrives within 14 working days