References
TB Davies:3020-303
Rubix:2591378
EAN:8028406102748

Documents
Product details : TB DAVIES 6 TREAD BRIDGING STEP
The Industrial Bridging Step utilises extra-large 150mm deep steps with handrails on both sides of the platform for maximum safety. Ideal for use in factories and distribution centres for safe access over machines and conveyor systems.
Strengths
•Supplied with double handrail for safety
Large 150mm deep steps
Comfortable climbing angle
Durable slip and wear resistant platform
Can be used free-standing or secured to the floor
Robust aluminium die-cast hinges
Large 150mm deep steps
Comfortable climbing angle
Durable slip and wear resistant platform
Can be used free-standing or secured to the floor
Robust aluminium die-cast hinges
Technical specifications
Attributes
| Platform height | 1.3 m |
|---|---|
| Number of rungs | 6 |
| Maximum working height | 2.9 m |
| Type | bridging step |
| Weight | 42.8 kg |
Show UNSPSC/ECL@SS
£ 1,221.94 excl. VAT
/ Each
£ 1,466.33 incl. VAT
- Usually arrives within 14 working days
