GPC STEELKICKSTEPGREY GPC-GA009ZGREY

Steel Kick Step - Grey

See technical information

References

GPC Industries:GPC-GA009ZGREY
Rubix:169A9513
brand logo

Product details : GPC STEELKICKSTEPGREY GPC-GA009ZGREY


Manufactured from tough, medium density polyethylene & resistant to most chemicals
Ideal for wash down applications.
Fitted with anti-slip strips on the treads
4 colour options Blue, Red, Green and Yellow
Loaded height - 445mm
unloaded height - 450mm
Base Dia. = 300mm
top dia. = 300mm
Weight = 2kg

Technical specifications


Attributes
Typekick steps
Weight5 kg
£ 69.39 excl. VAT
/ Each
£ 83.27 incl. VAT
  • Delivery usually within ( 4 ) days