TB DAVIES 12 TREAD ANTI-SLIP BRIT STD MOBILE SAFETY STEP 2018-012


Mobile Safety Step

References
tb davies:2018-012
rubix:2546502
ean:5060169481268
brand logo
brand logo
Technical specifications
Platform height3 m
Number of levels12
Weight116 kg
See all Specifications

Product details : TB DAVIES 12 TREAD ANTI-SLIP BRIT STD MOBILE SAFETY STEP 2018-012


Strong tubular steel construction for commercial applications with double handrail, toe-boarded platform and enclosed guardrail for assured working and stock picking.

Strengths

•Locking device and anti-ascent bar
Comfortable 560x400 mm platform for assured stock picking
Fully welded tubular steel construction
Choice of anti-slip or punched 560 x 180mm deep treads
Easy one-user manoeuvrability

Technical specifications


Attributes
Platform height3 m
Number of levels12
Weight116 kg
Typemobile safety step
Maximum working height4.6 m
Show UNSPSC/ECL@SS
£ 1,485.96 excl. VAT
/ Each
£ 1,783.15 incl. VAT
  • Usually arrives within 14 working days