References
Draper:56733
Rubix:382A4429
Manufacturer :56733
EAN:5010559567331

Product details : DRAPER 56733 STORMFORCE 230V JIGSAW 400W
Variable speed control, Quick blade change facility, Dust extraction facility, Steel base, Supplied with wood cutting blade, parallel guide and 2m cable with BS plug
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Weight | 1.8 kg |
Show UNSPSC/ECL@SS
£ 31.65 excl. VAT
/ Each
£ 37.98 incl. VAT
- Delivery usually within ( 7 ) days
