Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Shovel for floor and surface
VIKAN 56601 DUST PAN 295MM PINK
VIKAN 56601 DUST PAN 295MM PINK
Dust pan 5660
References
vikan:
5660-1
rubix:
239A1518
ean:
5705020566011
Product details
Technical specifications
Product details : VIKAN 56601 DUST PAN 295MM PINK
Collect food debris and dust from floors and work surfaces with this ergonomically designed Dustpan. Ideal for food industry use, it features thick wall for strength, durability and ease of cleaning. Use with Hand Brushes 4587 and 4589.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.20
excl. VAT
/
Each
£
11.04
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
HILLBRUSH PSH8 320 X 1100MM D-GRIP LIGHTWEIGHT SHOVEL
HILLBRUSH DP10SETB 900X280MM ANGLE LOBBY BROOM W/LTWT DUSTPAN BLUE
SPARTEX P8003/BW DUSTPAN & BRUSH SET WHITE
HILLBRUSH PSH7Y 320MM SOFT GRIP HAND SHOVEL YELLOW
56733 VIKAN HAND SCOOP
VIKAN 56775 WHT HAND SCOOP 0.5 LITRE 310MM
VIKAN 56255 WHT SHOVEL D GRIP 1040MM
SPARTEX 845522 WOODEN HANDLE, HOUSEHOLD SHOVEL MATERIAL METAL
VIKAN 56705 WHT HAND SCOOP 2 LITRE 390MM
WOLF GARTEN BKM MULTI-CHANGE DUSTPAN AND SMALL HANDLE
VIKAN 5673/4 505MMREDHNDSHVL 56734
VIKAN 56602 GRN DUSTPAN 295MM
SPARTEX 849155 BRUSH AND SWIVEL PAN SET, TIPPING
SPARTEX VZ.8011/Y SOFT DUSTPAN AND BRUSH SET YELLOW
VIKAN 56684 HAND SCOOP MET DET 1 LITRE RED