References
Hillbrush:PSH8
Rubix:4541833
EAN:00804548015904

Product details : HILLBRUSH PSH8 320 X 1100MM D-GRIP LIGHTWEIGHT SHOVEL
D Grip Polypropylene shovel, 1100mm long with a 320mm long x 260mm wide Tangerine blade and black handle. Metal free, shock and crack resistant, light, easily cleaned, economic, this shovel is ideal for domestic, gardening and light janitorial duties.
Length: 1100 mm
Width: 258 mm
Height: 120 mm
Weight: 0.828 kg
Technical specifications
Attributes
| Main material | polypropylene |
|---|---|
| Width | 260 mm |
| Weight | 0.914 kg |
| Material | polypropylene |
Show UNSPSC/ECL@SS
£ 17.73 excl. VAT
/ Each
£ 21.28 incl. VAT
- In stock: Next day delivery
