PFERD INTERIOR BRUSHES WITH THREAD 38MM 1/2-BSW 43679121
Brush IBU 38100/1/2 BSW ST 0,30
See technical informationReferences
Pferd Tools:IBU 38100/1/2 BSW ST 0,30
Rubix:2587362
Manufacturer :43679121
EAN:4007220749463
Product details : PFERD INTERIOR BRUSHES WITH THREAD 38MM 1/2-BSW 43679121
Developed for use with low rotational speeds of up to 1,000 RPM-Particularly suitable for the deburring and cleaning of pipes, threads, coupling sleeves and cylinders. In addition to the thread, tube brushes up to 20 mm have a shank allowing them to be clamped into 6 mm collets. Tube brushes with 3/8 threads are also equipped with a shank of 10 mm.
Brush IBU 38100/1/2 BSW ST 0,30
Technical specifications
Attributes
| Length | 170 mm |
|---|
Show UNSPSC/ECL@SS
£ 8.62 excl. VAT
/ Each
£ 10.34 incl. VAT
- Usually arrives within 14 working days



