PFERD INTERIOR BRUSHES WITH THREAD 32MM 1/2-BSW 43679111


Inner brush IBU 32100 BSW

References
pferd tools:43679111
rubix:2587361
ean:4007220749425
PFERD Tube brush IBU 32100/1/2 BSW ST 0,25
brand logo
Technical specifications
Length170 mm

Product details : PFERD INTERIOR BRUSHES WITH THREAD 32MM 1/2-BSW 43679111


Especially suitable for the de-burring and cleaning of pipes, screw threads, sleeves and cylinders. In addition to the thread, internal brushes up to 20 mm are provided with a pin part, making it possible to clamp it in a 6 mm collet. Internal brushes with 3/8 thread are further fitted with a 10 mm pin section. Suitable for use with low revs up to 1,000 min-1.

Technical specifications


Attributes
Length170 mm
Show UNSPSC/ECL@SS
£ 8.15 excl. VAT
/ Each
£ 9.78 incl. VAT
  • Usually arrives within 14 working days