PFERD INTERIOR BRUSHES WITH THREAD 16MM M6 43679051
Brush Ibu 1680/M6 St 0,20
See technical informationReferences
Pferd Tools:IBU 1680/M6 ST 0,20
Rubix:2587355
Manufacturer :43679051
EAN:4007220660546
Product details : PFERD INTERIOR BRUSHES WITH THREAD 16MM M6 43679051
Developed for use with low rotational speeds of up to 1,000 RPM-Particularly suitable for the deburring and cleaning of pipes, threads, coupling sleeves and cylinders. In addition to the thread, tube brushes up to 20 mm have a shank allowing them to be clamped into 6 mm collets. Tube brushes with 3/8 threads are also equipped with a shank of 10 mm.
Brush Ibu 1680/M6 St 0,20
Technical specifications
Attributes
| Length | 120 mm |
|---|
Show UNSPSC/ECL@SS
£ 6.17 excl. VAT
/ Each
£ 7.40 incl. VAT
- Usually arrives within 14 working days



