TSUBAKI 0296052002 CONNECTING LINK RS05B 2 CL (P=8MM)


BS GT4 Winner Connecting Link

References
tsubaki:RS05B 2 CL
rubix:267A0188
manufacturer :0296052002
ean:8718472022285
TSUBAKI CONNECTING LINK 8MM RS05B-2 DUPLEX
brand logo
Technical specifications
Chain05B2CL
Chain pitch8 mm
ProfileDuplex (2)
See all Specifications

Product details : TSUBAKI 0296052002 CONNECTING LINK RS05B 2 CL (P=8MM)


Tsubaki BS/DIN GT4 Winner RS Roller Chain is the most advanced chain in the European market. The product is available in chain sizes from RF06B up to RS48B*. Simplex, duplex and triplex executions are at your disposal.
Tsubaki GT4 Winner is enhanced with the following advantages:
- Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS16B through RS24B.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.
*RF06B curled bush; RS56B/RS72B on request.

Technical specifications


Attributes
Logistic Weight2 g
Chain05B2CL
Chain pitch8 mm
ProfileDuplex (2)
Weight2 g
Inner width min.3 mm
Roller diameter5 mm
Plate height7.1 mm
Plate thickness0.75 mm
Plate typeRound
Chain pin diameter2.3 mm
Show UNSPSC/ECL@SS
£ 6.42 excl. VAT
/ Each
£ 7.70 incl. VAT
  • Usually arrives within 14 working days