RS50-NP-1 Tsubaki ANSI two pitch offset link
Chain | ANSI NP Chain |
---|---|
Chain pitch | 15.875 mm |
Logistic Weight | 37 g |
---|---|
Chain | ANSI NP Chain |
Chain pitch | 15.875 mm |
Weight | 37 g |
Inner width min. | 9.53 mm |
Roller diameter | 10.16 mm |
Plate height | 15 mm |
Plate thickness | 2 mm |
Pin length | 22.6 mm |
Plate type | Link |
Chain pin diameter | 5.09 mm |
Usually arrives within 14 working days