TSUBAKI 0232082008 RS08B-NP-2 BS TWO PITCH OFFSET LINK
RS08B-NP-2 Tsubaki BS two pitch offset link
See technical informationSee documentsReferences
Tsubaki:RS08B NP 2 2POL (P=1/2'')
Rubix:267A0163
Manufacturer :0232082008
EAN:8718472018028

Documents
Product details : TSUBAKI 0232082008 RS08B-NP-2 BS TWO PITCH OFFSET LINK
BS NP Chain is a Tsubaki BS chain that has been plated with Nickel. NP Chain has a light corrosion resistance and an attractive appearance. NP Chain is suitable for outdoor conditions exposed to water. There is a 15% reduction in Maximum Allowable Load compared to the corresponding BS chain, so please take this into account when making your chain selection. It has a working temperature range of: -10°C to +60°C.
Technical specifications
Attributes
| Logistic Weight | 37 g |
|---|---|
| Chain | bs np chain |
| Chain pitch | 12.7 mm |
| Profile | duplex (2) |
| Material | bs nickel-plated |
| Weight | 37 g |
| Amount of give | 2 |
| Roller diameter | 8.51 mm |
| Type | corrosion-resistant roller chain bs np (nickel-plated), duplex, with offset link 2pol |
Show UNSPSC/ECL@SS
£ 12.96 excl. VAT
/ Each
£ 15.55 incl. VAT
- Usually arrives within 14 working days