TSUBAKI 74000162008 DOUBLE CRANKED LINK RS16B LAMBDA 2 2POL (P=1'')


RS16B LAMBDA 2 2POL (P=1'')

References
tsubaki:RS16B LAMBDA 2 2POL
rubix:267A0525
manufacturer :74000162008
ean:8718472592429
TSUBAKI OFFSET LINK DOUBLE 16 B-2 LAMBDA
brand logo
Technical specifications
Chainbs lambda chain
Chain pitch25.4 mm
See all Specifications

Product details : TSUBAKI 74000162008 DOUBLE CRANKED LINK RS16B LAMBDA 2 2POL (P=1'')


Tsubaki Lambda Lube Free RS Roller Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable. Lambda chain is a lube free chain with lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.

Technical specifications


Attributes
Chainbs lambda chain
Chain pitch25.4 mm
Inner width min.17.02 mm
Roller diameter15.88 mm
Pin length75.2 mm
Show UNSPSC/ECL@SS
£ 67.59 excl. VAT
/ Each
£ 81.11 incl. VAT
  • Usually arrives within 14 working days