TSUBAKI 0232060000-M RF06B-NP-1 BS ROLLER CHAIN FOR CORROSIVE ENV MTR


BS NP Chain

References
tsubaki:RF06B NP 1 RP (P=3/8'')
rubix:267A4170
manufacturer :0232060000-M
TSUBAKI CHAIN RF06B-1 NP 3/8 SIMPLE
brand logo
Technical specifications
ProfileSimplex (1)
Chain06B-1
See all Specifications

Product details : TSUBAKI 0232060000-M RF06B-NP-1 BS ROLLER CHAIN FOR CORROSIVE ENV MTR


BS NP Chain is a Tsubaki BS chain that has been plated with Nickel. NP Chain has a light corrosion resistance and an attractive appearance. NP Chain is suitable for outdoor conditions exposed to water. There is a 15% reduction in Maximum Allowable Load compared to the corresponding BS chain, so please take this into account when making your chain selection. It has a working temperature range of: -10°C to +60°C.

Technical specifications


Attributes
ProfileSimplex (1)
Chain06B-1
Weight0.39 kg
Show UNSPSC/ECL@SS
£ 33.46 excl. VAT
/ Each
£ 40.15 incl. VAT
  • Usually arrives within 14 working days