European design roller chain Renold
Chain pitch | 15.875 mm |
---|---|
Profile | Duplex (2) |
Chain | 10B-2 |
Logistic Weight | 5,15 g |
---|---|
Chain pitch | 15.875 mm |
Profile | Duplex (2) |
Chain | 10B-2 |
Roller diameter | 10.16 mm |
Inner width min. | 9.65 mm |
Chain length | 3048 mm |
Pin length | 35.4 mm |
Chain pin diameter | 5.08 mm |
Plate type | Round |
Plate height | 14.6 mm |
Plate thickness | 1.55 mm |
Tensile strength min. | 44.5 kN |
Usually arrives within 14 working days