TSUBAKI 72710102001-M RS10B-2 BS GT4 WINNER ROLLER CHAIN MTR

BS GT4 Winner Standard Roller Chain

See technical informationSee documents

References

Tsubaki:Winner RS10B 2 (P=5/8'') (RP)
Rubix:267A4205
Manufacturer :72710102001-M
EAN:8718472229240
TSUBAKI CHAIN DUPLEX RS10B-2 - 5/8

Technical specifications

Chain pitch15.875 mm
Profileduplex (2)
Chain10b-2
See all Specifications

Documents

Product details : TSUBAKI 72710102001-M RS10B-2 BS GT4 WINNER ROLLER CHAIN MTR


Tsubaki BS/DIN GT4 Winner RS Roller Chain is the most advanced chain in the European market. The product is available in chain sizes from RF06B up to RS48B*. Simplex, duplex and triplex executions are at your disposal.
Tsubaki GT4 Winner is enhanced with the following advantages:
- Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS16B through RS24B.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.
*RF06B curled bush; RS56B/RS72B on request.

Technical specifications


Attributes
Chain pitch15.875 mm
Profileduplex (2)
Chain10b-2
Roller diameter10.16 mm
Inner width min.9.65 mm
Pin length19.55 mm
Chain pin diameter5.08 mm
Weight1918 kg
Plate typelink
Plate height14.7 mm
Plate thickness1.5 mm
Tensile strength min.49 kN
£ 51.52 excl. VAT
/ Each
£ 61.82 incl. VAT
  • Usually arrives within 14 working days