TSUBAKI 0231100000-M5 RS10B-SS-1 BS-SS CHAIN CORROSIVE ENVIRONMENT 5M
BS SS Chain
See technical informationReferences
Tsubaki:RS10B SS 1 RP (P=5/8'')
Rubix:218A5664
Manufacturer :0231100000-M5
EAN:8718472016024



Product details : TSUBAKI 0231100000-M5 RS10B-SS-1 BS-SS CHAIN CORROSIVE ENVIRONMENT 5M
All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.
Technical specifications
Attributes
| Logistic Weight | 4665 g |
|---|---|
| Chain pitch | 15.875 mm |
| Profile | simplex (1) |
| Chain | 10b-1 |
| Roller diameter | 10.16 mm |
| Inner width min. | 9.65 mm |
| Chain length | 5000 mm |
| Pin length | 22.9 mm |
| Chain pin diameter | 5.08 mm |
| Weight | 4665 kg |
| Plate type | round |
| Plate height | 14.7 mm |
| Plate thickness | 1.5 mm |
Show UNSPSC/ECL@SS
£ 364.51 excl. VAT
/ Each
£ 437.41 incl. VAT
- In stock: Next day delivery