TSUBAKI 72720160001-M5 RS16B-1 BS GT4 WINNER ROLLER CHAIN 5M
BS GT4 Winner Standard Roller Chain
See technical informationReferences
Tsubaki:Winner RS16B 1 (P=1'') (RP)
Rubix:171A6705
Manufacturer :72720160001-M5
EAN:8718472781687



Product details : TSUBAKI 72720160001-M5 RS16B-1 BS GT4 WINNER ROLLER CHAIN 5M
Tsubaki BS/DIN GT4 Winner RS Roller Chain is the most advanced chain in the European market. The product is available in chain sizes from RF06B up to RS48B*. Simplex, duplex and triplex executions are at your disposal.Tsubaki GT4 Winner is enhanced with the following advantages: - Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS16B through RS24B.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.*RF06B curled bush; RS56B/RS72B on request.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.*RF06B curled bush; RS56B/RS72B on request.
Technical specifications
Attributes
| Logistic Weight | 42532 g |
|---|---|
| Chain pitch | 25.4 mm |
| Profile | simplex (1) |
| Chain | 16b-1 |
| Roller diameter | 15.88 mm |
| Inner width min. | 17.02 mm |
| Chain length | 5000 mm |
| Pin length | 41.1 mm |
| Chain pin diameter | 8.28 mm |
| Weight | 14 kg |
| Plate type | round |
| Plate height | 21 mm |
| Plate thickness | 4 mm |
| Tensile strength min. | 70 kN |
Show UNSPSC/ECL@SS
£ 459.78 excl. VAT
/ Each
£ 551.74 incl. VAT
- In stock: Next day delivery