TSUBAKI 84100800000-M5 CHAIN SELF-LUB TO DWG CR109.1550-E 5M


BS Lambda Neptune Chain

References
tsubaki:RS08B 1 N.E.P.
rubix:267A1287
manufacturer :4100800000
ean:8718472788761
TSUBAKI CHAIN 08 B-1 LAMBDA/NEP
brand logo
Technical specifications
Chain pitch12.7 mm
ProfileSimplex (1)
Chain08B-1
See all Specifications

Product details : TSUBAKI 84100800000-M5 CHAIN SELF-LUB TO DWG CR109.1550-E 5M


BS Lambda Neptune™ Chain is a Tsubaki BS Lambda chain that has undergone a special surface treatment. The link plates have a special two stage layer applied in order to provide the maximum protection from the operating or environmental conditions. This chain is suitable for use in applications that are subject to akaline cleaning and environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.

Strengths

•RF06B-NEP chain has flat-shaped link plates
Connecting links are clip type
Double stake riveting is applied to all other sizes single-strand chain
When a single pitch offset link is used, calculate a 35% reduction of the fatigue strength

Technical specifications


Attributes
Chain pitch12.7 mm
ProfileSimplex (1)
Chain08B-1
Roller diameter8.51 mm
Inner width min.7.75 mm
Chain length30500 mm
Pin length18.4 mm
Chain pin diameter4.45 mm
Weight3555 kg
Plate typeClip
Plate height11.8 mm
Plate thickness1.6 mm
Show UNSPSC/ECL@SS
£ 385.67 excl. VAT
/ Each
£ 462.80 incl. VAT
  • Usually arrives within 14 working days