TSUBAKI 4110122000-M STRAIGHT SIDE PLATE CHAIN RF12B 2 RP (P=3/4') MTR
RF12B 2 RP (P=3/4'')
See technical informationReferences
Tsubaki:RF12B 2 RP (P=3/4'') H=16.1mm
Rubix:267A4285
Manufacturer :4110122000-M
EAN:8718472172577

Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | duplex (2) |
| Chain | bs single pitch rf kette (rf12b-2, doppelstrang) |
Product details : TSUBAKI 4110122000-M STRAIGHT SIDE PLATE CHAIN RF12B 2 RP (P=3/4') MTR
Tsubaki BS Attachment chain is based on Tsubaki BS/DIN GT4 Winner RS roller chain, the most advanced chain in the European market, and assembled with attachments for conveying. A wide variety of standard and special attachments are available for this chain series.
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | duplex (2) |
| Chain | bs single pitch rf kette (rf12b-2, doppelstrang) |
| Roller diameter | 12.07 mm |
| Inner width min. | 11.68 mm |
| Pin length | 20.85 mm |
| Chain pin diameter | 5.72 mm |
| Weight | 2.6 kg |
| Plate type | straight |
| Plate height | 16.1 mm |
| Plate thickness | 1.8 mm |
| Standard | iso 606 |
| Tensile strength min. | 57.8 kN |
| Series | rf12b-2 |
| Number of rows | 2 |
Show UNSPSC/ECL@SS
£ 120.93 excl. VAT
/ Each
£ 145.12 incl. VAT
- Usually arrives within 14 working days