References
Tsubaki:RS12B SS 1 RP (P=3/4'')
Rubix:233A9437
Manufacturer :0231120000-M5
EAN:8718472016437



Product details : TSUBAKI 0231120000-M5 CHAIN 200 LINKS RS12B1-SS-TSU
All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.
Technical specifications
Attributes
| Logistic Weight | 6192 g |
|---|---|
| Chain pitch | 19.05 mm |
| Profile | simplex (1) |
| Chain | 12b-1 |
| Roller diameter | 12.07 mm |
| Inner width min. | 11.68 mm |
| Chain length | 5000 mm |
| Pin length | 26.7 mm |
| Chain pin diameter | 5.72 mm |
| Weight | 6192 kg |
| Plate type | round |
| Plate height | 16.1 mm |
| Plate thickness | 1.8 mm |
Show UNSPSC/ECL@SS
£ 487.84 excl. VAT
/ Each
£ 585.41 incl. VAT
- In stock: Next day delivery