References
Fenner:05B1-5M-FENNER
Rubix:406A0329
Manufacturer :028J0110 (5M)




Technical specifications
| Chain pitch | 8 mm |
|---|---|
| Profile | simplex (1) |
| Chain | bs 05b-1 (bs 228 / iso 606 / din 8187) |
Product details : FENNER ROLLER CHAIN 05B-1 BRITISH STANDARD 8MM SIMPLEX
Fenner Standard Roller Chain Manufactured to British Standard BS 228 / German Standard DIN 8187 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems.
Roller Chain Fenner Classic ISO 05B-1 Pitch 8mm Simplex 5m Box
Technical specifications
Attributes
| Chain pitch | 8 mm |
|---|---|
| Profile | simplex (1) |
| Chain | bs 05b-1 (bs 228 / iso 606 / din 8187) |
| Roller diameter | 5 mm |
| Inner width min. | 3 mm |
| Chain length | 5 m |
| Material | steel |
| Pin length | 8.2 mm |
| Chain pin diameter | 2.31 mm |
| Weight | 1000 kg |
| Plate type | straight |
| Plate height | 7.1 mm |
| Plate thickness | 0.8 mm |
| Tensile strength min. | 5 kN |
Show UNSPSC/ECL@SS
£ 55.05 excl. VAT
/ 5 pieces
£ 66.06 incl. VAT
- Delivery usually within ( 2 ) days